Beli kunci torsi tohnichi di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TOHNICHI Adjustable type Torque Wrenchatribut:
- Load Direction: Right
- TOHNICHI Preset Type Torque Wrench Metal Handle TypeDeskripsi:A cost-saving torque wrench that allows you to replace the head with a single torque wrench, such as spanners, ring spanners, ratchets, and hex heads. When the set torque is reached, the toggle is activated and a light and clean signal sound can be used to detect the completion of tightening. Harsh work sites such as fields, oils and chemicals.atribut:
- Load Direction: Right
- TOHNICHI Preset Type Torque Wrenchatribut:
- Load Direction: Right
- TOHNICHI Digital Retightening Torque WrenchDeskripsi:- Detects the original tightened torque applied on the bolt by re-tightening inspection.- For re-tightening inspection of tightened bolts: Applying additional torque until the fastener just starts to move.- Uses Tohnichi’s re-tightening torque measurement algorithm (T-point method). (*Patent pending)- Detection sensors and internal software provide a final torque value that is very close to the originally applied torque.- Gyro detection guides users with completion light, once the wrench detects the first movement. This reduces the variations in captured data among different users’ testing techniques.- Internal memory saves up to 999 readings, which can be downloaded via RS232C.- The interchangeable head allows for use in a variety of applications.- Applicable for international use including the EU region.- Compliant with calibration procedures of ISO 6789 Type I Class C.- Interchangeable head style offers a wide variety of heads to suit many types of applications. QH Ratchet head included. Other types are sold separately.- Also available: CTB2-BT / CTB2-G-BT torque wrenches capable of Bluetooth® data transmissions. *Bluetooth is a registered trademark of SIG, Inc.- Add Tohnichi’s TDMS Software Package to provide a solution for collecting torque data for quality inspection routes.- CTB2-G-S Version (Special Order) saves both peak and original tightening points so it’s easy to transition from Tohnichi’s CEM Digital Torque Wrench for historical data analysis.
- monotaro Head Exchangeable Torque Wrench (Kunci Torsi)Deskripsi:Produk ini juga sering disebut dengan Kunci Torsiatribut:
- Pricision (%): ± 3
- Type: Head exchange type
- TOHNICHI Mfg Hard Case For Torque Wrenchatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- TOHNICHI Preset Type Torque Wrench (Knurled Handle Type)Deskripsi:When the set torque is reached, the toggle is activated and a signal sound can be used to detect the completion of tightening. The head ratchet is in increments of 24 pieces, and the swing width of 15 degrees is effective for tightening in narrow places. The torque can be easily changed by the scale. Harsh work sites such as fields, oils and chemicals.atribut:
- Load Direction: Right
- Accuracy (%): ±3
- Head Shape: Ratchet shape
- Type: Preset type
- TOHNICHI Preset Torque Wrench (Kunci Torsi)Deskripsi:No external scale, torque set by a torque tester and ideal for mass production application.atribut:
- Accuracy (%): +/- 3
- TOHNICHI Adjustable type Torque Wrenchatribut:
- Allowable torque (N ・ m): 140
- Mouth width (mm) maximum: 36
- Applicable Torque Wrench: CL140N x 15D
- Mouth width (mm) minimum: 13
- Mouth width (mm) standard: 24
- Dimensions (mm) head: 65
- Dimensions (mm) Thickness: 13
- TOHNICHI Spanner Head, Preset Torque WrenchDeskripsi:- Torque wrench with open-end head specially designed for tightening individual bolts.- Open-end head preset torque wrench. - SP model have resin grips. SP-MH have metal handels Models larger than 420Nm have knurled handles only- Requires torque setting tool to set torque value (sold separately)- Accuracy +/-3% of set torque value
- TOHNICHI Kunci Torsiatribut:
- Torque accuracy: ± 3%
- Load Direction: Right
- Applicable exchange head: (SH / RH / QH / HH / DH / RQH) 22D
- Minimum Graduation (N m): 2
- Overall Length (mm): 660
- Torque Range (N m): 40 to 280
- TEKIRO Torque Wrench (Kunci Torsi)Deskripsi:TEKIRO Kunci Torsi 4 - 20 N.m merupakan Torque wrench atau kunci momen atau sering disebut juga dengan nama kunci torsi. Fungsi dari kunci momen ini untuk mengukur kekencangan baut / mur sesuai dengan spesifikasi kekencangan yang telah ditentukan berdasarkan mutu atau kualitas mur dan baut, sehingga baut / mur yang dikencangkan tadi tidak kendor, tidak menyebabkan ulir menjadi dol maupun baut menjadi patah. Pengaplikasian kunci momen ini biasanya ada di tahap akhir dari proses mengencangkan baut setelah sebelumnya dikencangkan dengan menggunakan kunci pass maupun ring dengan menggunakan tangan biasa. Khusus pengencangan pada bagian komponen yang terbuat dari lempeng baja cor seperti blok mesin / head cylinder diperlukan pengencangan secara bertahap (tidak langsung full) guna menghindari efek puntir / yang bisa menyebabkan komponen tersebut pecah/ retak.TEKIRO Kunci Torsi mudah digunakan, pertama dilakukan adalah mengatur setelan kekencangan kunci momen berdasarkan spesifikasi mutu baut. Selanjutnya pasang kunci shock dan extensionnya di bagian ujung momen dan lakukan pengencangan hingga terdengar bunyi klik. Pada setiap kunci momen ini memiliki batasan maksimal dan minimal torsi yang bisa dikencangkan dan diukur dengan menggunakan kunci torque wrench. Agar nantinya kunci ini awet sebaiknya gunakan kunci momen dibawah nilai maksimum yang bisa diukur dengan menggunakan kunci torsi tersebut.Kunci torsiBerfungsi untuk mengukur kekencangan baut/mur sesuai dengan spesifikasi kekencangan yang telah ditentukanMencegah baut/mur kendor, tidak menyebabkan ulir menjadi dol maupun baut menjadi patahMaterial : Chrome vanadium
- TOHNICHI Rotary Slip and Adjustable type Torque Driveratribut:
- Torque accuracy: ± 3%
- Torque adjustment range (cN ・ m): 30-200
- Overall Length (mm): 272
- Minimum scale (cN ・ m): 5
- Grip Diameter (mm): 38
- Load Direction: right, left
- CKE Drum Fan Mobile (Kipas Drum Portable)Deskripsi:Keunggulan Matrial body stainless steel 304 Matrial blade stainless steel 201 Ball Bearing gulungan motor 100% tembaga Drum fan/ blower tabung/ blower gedung/ eksos drum memiliki kapasitas udara yang besar, hemat energi, tidak berisik, dan stabil, sehingga cocok digunakan untuk keperluan sirkulasi udara di pabrik, workshop, gudang, rumah sakit, lab, dan tempat publik. Instalasi dapat dilakukan di dinding maupun ke pipa. Keunggulan : 1. Terdaftar dan terverifikasi oleh SNI (Standar Nasional Indonesia) 2. Terdaftar dan terverifikasi oleh KAN (Komite Akreditasi Nasional - Laboratorium Penguji) 3. Terdaftar dan terverifikasi oleh Member of AMCA Internasionalatribut:
- Voltage (V): 220
- TOHNICHI Data Tork, Digital Torque WrenchDeskripsi:Automatic or Manual Save Modes.
Daftar Harga kunci torsi tohnichi Terbaru November 2026
| TOHNICHI Kunci Torsi | Rp2.199.900 |
| TOHNICHI Rotary Slip Adjustable Torque Screwdriver | Rp2.199.900 |
| TOHNICHI Adjustable type Torque Wrench | Rp2.599.900 |
| TOHNICHI Preset Type Torque Wrench Metal Handle Type | Rp1.899.900 |
| TOHNICHI Preset Type Torque Wrench | Rp2.599.900 |
| TOHNICHI Digital Retightening Torque Wrench | Rp16.999.900 |
| monotaro Head Exchangeable Torque Wrench (Kunci Torsi) | Rp1.499.900 |
| TOHNICHI Mfg Hard Case For Torque Wrench | Rp399.900 |
| TOHNICHI Preset Type Torque Wrench (Knurled Handle Type) | Rp2.499.900 |
| TOHNICHI Preset Torque Wrench (Kunci Torsi) | Rp1.899.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

























































































































































/P102250493-1.jpg)

/65P106574221-1.jpg)
/foP102125564-2.jpg)




/8yP101000322-6.jpg)


/kkP111282740-1.jpg)


%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)